0 items

Brizo Venuto® 1-Hole Bar or Prep Faucet with Single Lever Handle

D63970LF

Color Finish

Starting at $595.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DIAMOND™ Seal Technology
  • Finish guaranteed not to tarnish or corrode
  • Flow rate: 1.5 gpm at 60 psi
  • MagneDock
  • MagneDock® magnetic docking
  • MagneDock® magnetic docking system
  • Single or three hole installation
  • Spout swivels 360°
  • Two function pull down for stream and spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Venuto®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
8-3/4 in
Spout Reach
6-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Pull Down
Trim Only
No
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday