0 items

Brizo Vuelo® 1-Hole Kitchen Faucet with Single Lever Handle

D63955LF

Color Finish

Starting at $424.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND Seal Technology
  • MagneDock Technology - magnetic docking system
  • Spout swivels 360?
  • Two-function wand: spray and stream

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vuelo®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Spout Height
15 in
Spout Reach
7-1/8 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday