0 items

Brizo Coltello™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

D63096LF

Color Finish

Starting at $406.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • Euro-motion ceramic valve with InnoFlex waterways
  • MagneDock Technology - magnetic docking system
  • The Coltello Kitchen Collection is available exclusively through Ferguson Bath, Kitchen & Lighting Gallery locations and e-commerce sites.
  • Touch-Clean nozzles - swipe away mineral deposits
  • Two-function pull-down wand: spray and stream

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Full Motion
Collection
Coltello™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
16-3/4 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday