0 items

Brizo Rook™ 1 or 3-Hole Lavatory Faucet with Single Lever Handle

D65461LF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-hole installation
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Channel spout
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A118.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
10-1/4 in
Spout Reach
5-3/8 in
Spout Type
Channel
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday