11.8 gpm Floor Mounted Tub Filler Riser in Polished Chrome

You last purchased this on
 
Brizo

11.8 gpm Floor Mounted Tub Filler Riser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

11.8 gpm Floor Mounted Tub Filler Riser in Polished Chrome

  • Fast #
  • Part #DRP73766PC
  • Item #4737083
  • Manufacturer Part #RP73766PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual column design, 8" center-to-center
  • 38" overall height (risers only)
  • Solid brass construction
  • Must order rough separately
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Insulated to control surface condensation and heat
  • Optional riser extension set (RP73767) provides 2" of additional spout height
  • 31 3?4" - 32 11?16" from floor to spout outlet depending on tub filler trim kit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Faucet Center Size:
8 in
Faucet Part Type:
Tub Filler Riser
Faucet Type:
Tub Filler
Flow Rate:
11.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
38 in
Installation Type:
Floor Mount
Material:
Brass
Maximum Height:
38 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
19.8 lb