1.5 gpm Soothing Body Spray Sprayhead in Brilliance Polished Nickel
1.5 gpm Soothing Body Spray Sprayhead in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- H2Okinetic® Technology with self-cleaning spray holes
- 1 3/4" diameter
- Adjust up to 50° in any direction when extended
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Faucet Height:
- 1 in
- Faucet Material:
- Plastic
- Maximum Height:
- 1-3/4 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Soothing
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 1-3/4 in