1.5 gpm Soothing Body Spray Sprayhead in Venetian Bronze

Part #DSH84100RB  |  Item #4899652  |  Manufacturer Part #SH84100-RB

$ 27.36 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 1 3/4" diameter

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Body Spray Flow Rate: 1.5 gpm

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1 in

Faucet Height: 1 in

Faucet Material: Plastic

Maximum Height: 1-3/4 in

NSF Certified: No

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

Trim Only: No

WaterSense Labeled: No

Weight: 0.06

Width: 1-3/4 in