Single Function Body Spray in Luxe Steel

You last purchased this on
 
Brizo

Essential™ Single Function Body Spray in Luxe Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Essential™ Single Function Body Spray in Luxe Steel

  • Fast #
  • Part #D84110SL
  • Item #7660841
  • Manufacturer Part #84110-SL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Surface mount
  • Body spray has 30° up and down spray adjustment
  • 1/2 in. rough-in
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
2 in
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
Male Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Surface Mount
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
No
Length:
2-1/4 in
Maximum Height:
2-11/25 in
NSF Certified:
No
Pressure - High:
80
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.91 lb
Width:
2-7/16 in