0 items

Brizo Siderna® 18 x 3-37/100 x 2-1/5 in. Towel Bar

D691880

Color Finish

Starting at $119.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3-37/100 in
Height
2-1/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday