0 items

Brizo 2-1/4 in. Shower Arm and Flange

DRP70764

Color Finish

Starting at $68.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Threads: 1/2" IPS male

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
6 in
Material
Brass
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday