2-1/4 in. Shower Arm and Flange in Brilliance Brushed Bronze
2-1/4 in. Shower Arm and Flange in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.625 lb
- Width:
- 2-1/4 in