Brizo

2-3/4 in. 10 oz Kitchen Soap Dispenser in Brushed Nickel

Part #DRP1001BN  |  Manufacturer Part #RP1001BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Includes refill funnel

Specifications

ADA Compliant: No

Capacity: 10 oz

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4-4/25 in

Handle Material: Plastic

Height: 2-3/4 in

Installation Type: Deck Mount

Material: Plastic

Maximum Height: 2-3/4 in

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/50 in

Spout Reach: 3-4/25 in

Type: Accessory

Weight: 0.686