2-3/4 x 3-45/64 in. Bathroom Sink Drain Less Overflow in Brushed Nickel

You last purchased this on
 
Brizo

2-3/4 x 3-45/64 in. Bathroom Sink Drain Less Overflow in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

2-3/4 x 3-45/64 in. Bathroom Sink Drain Less Overflow in Brushed Nickel

  • Fast #
  • Part #DRP72413BN
  • Item #4350037
  • Manufacturer Part #RP72413BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • 2 3/4" diameter push button drain
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Drain Opening:
1-1/4 in
Grid Drain Material:
Brass
Height:
7-11/25 in
Maximum Height:
7-11/25 in
Overflow Included:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/4 in
Tailpiece Length:
3-45/64 in
Tailpiece Style:
Straight
Weight:
1.02 lb