2-3/8 in. Grid Strainer with Overflow in Venetian Bronze

You last purchased this on
 
Brizo

2-3/8 in. Grid Strainer with Overflow in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

2-3/8 in. Grid Strainer with Overflow in Venetian Bronze

  • Fast #
  • Part #DRP72412RB
  • Item #4350055
  • Manufacturer Part #RP72412RB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • 2 3/8" diameter grid strainer
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-69/100 in
Grid Drain Material:
Plastic
Height:
6-81/100 in
IAPMO Listed -:
No
Maximum Height:
6-81/100 in
NSF Certified:
No
Overflow Included:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/8 in
Tailpiece Length:
3-11/16 in
Tailpiece Style:
Straight
Weight:
0.755 lb