0 items

Delta Faucet Virage® 2.5 gpm 1-Function Ceiling Mount Showerhead

D81330

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling mount showerhead
  • Finish guaranteed not to tarnish or corrode
  • Gpm: 2.5 at 80 psi
  • H2O Kinetic® technology
  • Spray face: 8"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Ceiling Mount
Length
3-3/4 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Size
1/2 in
Spray Type
Crossing Full, H2Okinetic®
WaterSense Labeled
No
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday