0 items

Brizo Baliza® 2.5 gpm 4-Hole Roman Tub with Hand Shower (Trim Only)

DT67405LHP

Color Finish

Starting at $539.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole installation
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 1/2" deck thickness
  • Includes single function handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • MUST ORDER HANDLES SEPARATELY
  • Slip-on spout
  • Trim only, must order rough R64707 separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
10 in - 16 in
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
8-15/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday