0 items

Brizo Traditional® 2.5 gpm Raincan Showerhead

D83310

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Traditional®
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
End Connection 1
IPS
End Connections
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
4 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday