0 items

Brizo RSVP® 2.5 gpm Raincan Showerhead

DRP48043

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ball connector rotates but does not pivot
  • For use with ceiling supply
  • Requires a ceiling mount arm and flange
  • Rub clean nozzles to remove mineral build-up

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Length
11 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday