0 items

Brizo RSVP® 2.5 gpm Single Lever Handle Trim Thermostatic Shower (Trim Only)

DT60290

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with MultiChoice Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Two-function 5 7/8" x 3 7/8" raincan showerhead; 2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
RSVP®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Dual
Spout Reach
7-1/4 in
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday