0 items

Brizo Hydrati™ 2.5 gpm Traditional Shower

D86200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finished spray face
  • Includes showerhead and hand shower
  • Push button hand shower settings: H2Okinetic® spray, H2Okinetic® spray with massage, massage, and pause
  • Requires shower arm and flange
  • Stretchable hose: 60" to 82"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Hydrati™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-5/16 in
Diameter
6 in
Faucet Mount
Bar Mount
Flow Rate
2.5 gpm
Height
10-15/32 in
IAPMO Listed
No
Length
60 in
Material
Plastic
NSF Certified
No
Showerhead Function
4
Spray Type
H2Okinetic®, Massage, Pause
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday