0 items

Brizo Virage® 2 gpm 1-Function Wall Mount Brass Showerhead

D82330

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • H20 Kinetic Technology®

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm @ 80 psi
GSA Approved
No
IAPMO Listed
Yes
Length
3-3/4 in
Material
Brass
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday