0 items

Brizo Litze™ 2 gpm 4-Function Showerhead

D87435

Color Finish

Starting at $180.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 Spray Settings - Invigorating H2Okinetic Spray, Full-body H2Okinetic Spray, Massage Spray & Pause
  • 8" raincan showerhead
  • Finished spray face
  • Metal lever for spray selection
  • Textural knurling detail on showerhead and selection lever

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Showerhead Function
4
Spray Type
H2Okinetic®, Massaging, Pause
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday