0 items

Delta Faucet Euro 2 gpm Body Spray Trim and Rough

D84110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" rough-in
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Surface mount

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Euro
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Male Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
IAPMO Listed
No
Length
2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday