0 items

Brizo Baliza® 2 gpm Hand Shower with Slide Bar

D85710

Color Finish

Starting at $353.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes wall mount elbow
  • Single function
  • Stretchable hose
  • Wall bar features adjustable slide

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Baliza®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
25-3/5 in
Material
Brass, Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday