0 items

Brizo Odin™ 2 gpm Medium Flow Tub and Shower (Trim Only)

DT60475

Color Finish

Starting at $592.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends rough installation up to 1-3/4"
  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 2.0 gpm at 80 psi
  • Pull-down diverter tub spout
  • Shower arm and flange: 16"
  • TempAssure® thermostatic medium flow tub/shower

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Thermostatic
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
5-1/2 in
Spout Type
Pull Up
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday