0 items

Brizo Sotria™ 2 gpm Multifunction Showerhead

D87450

Color Finish

Starting at $137.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 1/2" raincan showerhead
  • 5 Spray Settings - Full Spray, Full Spray with Massage, Massage Spray, H2Okinetic Spray, & Pause
  • Easy turn dial for spray selection
  • Finished spray face
  • H2Okinetic Technology with self-cleaning spray holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Sotria™
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal
Showerhead Function
5
Spray Type
Full, Massage, Pause, Spray
WaterSense Labeled
Yes
Width
5-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday