0 items

Brizo Rook™ 2 gpm Multifunction Showerhead

D87461

Color Finish

Starting at $132.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finished spray face
  • Metal lever handle
  • Raincan showerhead: 8"
  • Spray settings: H2Okinetic®, full-body H2Okinetic®, massage, and pause

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Rook™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-15/16 in
Material
Plastic
Showerhead Function
Multi
Size
1/2 in
Spray Type
H2Okinetic®
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday