0 items

Brizo Vesi® 2 gpm Raincan Showerhead

D87340

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finished spray face
  • H2Okinetic Technology with self-cleaning spray holes
  • Singe function 5 1/4" raincan showerhead

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/4 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
4-3/4 in
Material
Metal
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
5-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday