0 items

Brizo Charlotte® 2 gpm 1-Function Wall Mount Brass and Plastic Showerhead

D87385

Color Finish

Starting at $112.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features water-efficient H2Okinetic® Technology
  • Finished spray face
  • Single function

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Charlotte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Fitting Size 1
1/2 in
Flow Rate
2 gpm @ 80 psi
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
WaterSense Labeled
Yes
Width
5-13/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday