0 items

Brizo Siderna® 2 gpm Single Function Showerhead

D81380ECO

Color Finish

Starting at $258.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Siderna®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Length
8-21/32 in
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No
Width
5-45/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday