0 items

Brizo Odin® 2 gpm Wall Mount Hand Shower

D88875

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" - 82" stretchable, finished metal hose
  • H2Okinetic Technology with self-cleaning spray holes
  • Single-function handshower
  • Wall mount elbow included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Odin®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
No
Length
69 in
Material
Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday