0 items

Brizo Traditional Collection 2 gpm Wall Mount Hand Shower

DRP36002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified dual check valves
  • Three spray patterns: massage spray, full spray, and aerated soft spray

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Residential
CSA Certified
CSA B125.1
Collection
Traditional Collection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Height
24 in
Length
69 in
Material
Brass, Metal
Showerhead Function
Single
Spray Type
Full, Massage, Soft Aerated
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday