0 items

Brizo Litze™ 2 gpm Wall Mount Slide Bar Hand Shower

D85735

Color Finish

Starting at $385.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 22 1/2" long slide bar
  • 3-function handshower; H2Okinetic Spray, Massage Spray, Pause
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • Textural knurling detail on handshower

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/5 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Faucet Type
Handshower
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
24 in
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
3
Spray Type
H2Okinetic®, Massaging, Pause
Trim Only
No
WaterSense Labeled
Yes
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday