0 items

Brizo Litze™ 2 in. Double Robe Hook

D693535

Color Finish

Starting at $84.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Depth
2-7/16 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday