0 items

Brizo RSVP® 24 in. Double Towel Bar

D69925

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts decorative finials

SPECIFICATIONS

ADA Compliant
No
Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Height
2 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday