Brizo Siderna® 24 in. Grab Bar

D69375

Color Finish

Starting at $115.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" diameter, 3" diameter flanges; extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lbs
Collection
Siderna®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3 in
Height
2-3/4 in
Installation Type
Concealed Screw
Length
24 in
Material
Metal
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday