24 in. Grab Bar in Luxe Nickel

You last purchased this on
 
Brizo

Traditional 24 in. Grab Bar in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Traditional 24 in. Grab Bar in Luxe Nickel

  • Fast #
  • Part #D69310NK
  • Item #4785479
  • Manufacturer Part #69310-NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/4 in. diameter, 3 in. diameter flanges; extends 2-3/4 in. from wall, 1-1/2 in. wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
2-97/100 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
24 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Overall Width:
27 in
Projection:
3 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
3.05 lb
Weight Capacity:
500 lb