0 items

Brizo Vesi® 24 in. Towel Bar

D69824

Color Finish

Starting at $136.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24" long
  • Coordinates beautifully with the Vesi suite
  • Coordinates beautifully with the Vesi® suite

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-29/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday