Brizo

24 in. Towel Bar in Brushed Nickel

Part #D69524BN  |  Manufacturer Part #69524-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 24" long
  • 2-1/2" diameter flange

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-63/100 in

Handle Material: Brass

Height: 2-11/25 in

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 2-11/25 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.3