Brizo

24 in. Towel Bar in Venetian Bronze

Part #D69524RB  |  Manufacturer Part #69524-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 24" long
  • 2-1/2" diameter flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-63/100 in

Handle Material: Brass

Height: 2-11/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 2-11/25 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.3

Width: 3-5/8 in