0 items

Brizo Litze™ 24 x 2 in. Towel Bar

D692435

Color Finish

Starting at $190.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Depth
3-7/16 in
Height
3-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday