Brizo 2.5 gpm Integrated Square Showerhead and Hand Shower

D8620125

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60"- 82" stretchable, finished metal hose
  • Finished spray face
  • Four-setting push button handshower - H2Okinetic Spray, H2Okinetic Spray w/Massage, Massage Spray and Pause
  • Integrated showerhead and handshower
  • Shower arm and flange NOT included; use with RP71649

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Type
Handshower
Flow Rate
2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Height
11-5/8 in
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Showerhead Function
4
Spray Type
H2Okinetic®, Massaging Spray, Pause
Trim Only
No
Type
Integrated Square Showerhead and Hand Shower
WaterSense Labeled
No
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday