2.5 gpm Integrated Square Showerhead and Hand Shower in Brilliance Brushed Nickel
2.5 gpm Integrated Square Showerhead and Hand Shower in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
- Finished spray face
- Integrated showerhead and handshower
- Shower arm and flange NOT included; use with RP71649
- 60"- 82" stretchable, finished metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 18-7/25 in
- Faucet Height:
- 11-5/8 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 16-3/50 in
- Maximum Height:
- 16-3/50 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Square
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®, Massaging Spray, Pause
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.251 lb
- Width:
- 6-1/8 in