Multi Function Showerhead in Polished Chrome
Hydrati® Multi Function Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four-setting push button handshower - H2Okinetic® spray, H2Okinetic® spray with massage, massage spray and pause
- Finished sprayface
- Integrated showerhead and handshower
- Shower arm and flange not included; use with RP74448
- 60" - 82" stretchable, finished metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Hydrati®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Faucet Height:
- 11-5/16 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-31/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 11-31/100 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic® Rinsing Spray, H2Okinetic® Spray, H2Okinetic® Spray with Massage, Massaging Spray, Pause
- Weight:
- 3.308 lb
- Width:
- 5-29/32 in