0 items

Brizo Rook™ 3-Function Diverter with Thermostatic Valve Trim

DT75561

Color Finish

Starting at $532.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • TempAssure thermostatic medium flow valving

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
Brand Model Compatibility
R75000 Series MultiChoice® Universal Integrated Shower Diverter Rough Valves
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Rook™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Number of Handles
Three Handle
Trim Only
Yes
Type
JLK908
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday