0 items

Brizo Vesi® 3-Hole Roman Tub Faucet Trim with Double Lever Handle (Trim Only)

DT6740

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole installation
  • Above deck adjustability and top-down tightening
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Trim only, must order rough R62707 separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
11 in - 16 in
Collection
Vesi®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
9-1/2 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday