0 items

Brizo Rook™ 3-Hole Widespread Lavatory Faucet with 3 in. Spout Height

D65360LFLHP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY
  • Metal pop-up drain included
  • Spout features hidden water-efficient, laminar flow aerator

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Rook™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Height
4 in
Spout Reach
5-3/4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday