0 items

Brizo Litze™ 4-1/2 in. 3-Function Diverter Trim (Less Handle)

DT60835LHP

Color Finish

Starting at $114.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" universal inlets/outlets
  • 2 individual positions, 1 shared position
  • Cartridge ships with the trim
  • Diverter trim
  • MUST ORDER HANDLE SEPARATELY
  • MUST ORDER ROUGH SEPARATELY

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday