0 items

Brizo Rook™ 4-11/16 in. Widespread Lavatory Faucet with Double-Handle

D65361LFLHPECO

Color Finish

Starting at $547.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates up to 2-1/2" deck thickness
  • Features ceramic cartridges, metal pop-up and handles with neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY; also available optional white handle inserts sold separately (RP78584WH)
  • Spout features hidden water-efficient, laminar flow aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic
Center Size
6 in - 16 in
Collection
Rook™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
4-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
No Handle
Spout Height
3 in
Spout Reach
5-7/16 in
Spout Type
Channel
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday