4-function Hand Shower in Luxe Nickel

Part #D86200NK25  |  Item #7543189  |  Manufacturer Part #86200-NK-2.5

$ 342.00 EACH
(Pricing is for Luxe Nickel)

Color/Finish:
Luxe Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated showerhead and handshower
  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange NOT included; use RP62929

Green

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-31/100 in

Flow Rate: 2.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 6 in

Hand Shower Flow Rate: 2.5 gpm

Height: 10-47/100 in

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Maximum Height: 10-47/100 in

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: Yes

Product Type: Faucet

Shape: Round

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.3